10 in. x 6 in. x 6 in. Flanged 90° Basement Register Boot
10 in. x 6 in. x 6 in. Flanged 90° Basement Register Boot
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Basement boot
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6
- Duct Size:
- 6 in
- Length:
- 6
- Material:
- Steel
- Product Type:
- Flanged 90° Basement Register Boot
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 10 in x 6 in
- Width:
- 10
- With Damper:
- No