This product requires certification to purchase.

10 in. x 6 in. x 8 in. 90° Register Boot

10 in. x 6 in. x 8 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBU10X
  • Item #3093694
  • Manufacturer Part #RB306108
4.1 out of 5 Customer Rating

10 in. x 6 in. x 8 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBU10X
  • Item #3093694
  • Manufacturer Part #RB306108
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Register elbow boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
6 in
Register Boot Opening
10 in x 6 in
Width
10 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
Product Type
90° Register Boot