10 in. XH A106B Seamless Pipe SRL Single Random Length .500" WT Black Carbon Steel
10 in. XH A106B Seamless Pipe SRL Single Random Length .500" WT Black Carbon Steel
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 10 in
- Schedule Class:
- 80