This product requires certification to purchase.

10 in. XXH A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

10 in. XXH A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106BXH10
  • Item #420240
  • Manufacturer Part #GBSPA106BXH10
3.1 out of 5 Customer Rating

10 in. XXH A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106BXH10
  • Item #420240
  • Manufacturer Part #GBSPA106BXH10
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
10 in
Schedule Class:
80
Wall Thickness:
0.5 in