10 in. Storm Collar
10 in. Storm Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized trim collar
- Includes hardware
- Galvanized steel
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 3-1/2 in