10 Ton - Standard Efficiency - Commercial Packaged Heat Pump - 230V/3PH - R-454B
10 Ton - Standard Efficiency - Commercial Packaged Heat Pump - 230V/3PH - R-454B
Package Quantity Info:
Each: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU:
- 120000
- CEC Compliant:
- For Sale in CA
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- Tonnage:
- 10 Ton
- Type:
- TWSK120B3S000028
- Volts:
- 230V