10 x 0.365 in. Grooved Schedule 40 Global Double Random Length Black Carbon Steel Welded Pipe
10 x 0.365 in. Grooved Schedule 40 Global Double Random Length Black Carbon Steel Welded Pipe
Package Quantity Info:
Foot: 1 Stick: 42 Bundle: 42 Lift: 126-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 10 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.365 in