10 x 1/2 in. Anchor Bolt Hot Dip Galvanized
10 x 1/2 in. Anchor Bolt Hot Dip Galvanized
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307
- Coating:
- Hot Dip Galvanized
- Diameter:
- 1/2 in
- Length:
- 10 in
- Product Type:
- Anchor Bolt