10 X 10 FT PVC DWV Schedule 40 Plain End Pipe
10 X 10 FT PVC DWV Schedule 40 Plain End Pipe
Package Quantity Info:
Foot: 1 Stick: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Specifying pipe and fittings from Charlotte Pipe TrueFit®Systems ensures easy installations, no-leak joints, and fewer call-backs
- Products sold in select areas only, please contact your local branch for availability in your area
- 5 year parts warranty
- 7.5"<TIMES/>21"<TIMES/>27"
- CleanEffects" removes up to 99.98% of allergens from the filtered air
- Constructed of heavy 18 gage metal to protect the filter and internal electronics
- Designed for flush fit on both sides and rear of equipment cabinet
- Gaskets come with the air cleaner to seal out unwanted air
- No transitions required on CleanEffects" applications
- Outperforms HEPA, and up to 100 times more effective than a standard 1" filter
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2665
- Application:
- Plumbing
- Color Finish Name:
- White
- Diameter - Inside 1:
- 9-97/100
- Diameter - Outside:
- 10-3/4 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 10
- Pressure - Maximum:
- 140 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Type:
- P40P1010
- Wall Thickness:
- 0.365 in