10 x 10 in. 26 ga 90 Degree Duct Elbow
10 x 10 in. 26 ga 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Duct Elbow Type:
- Horizontal
- Duct Size:
- 10 in x 10 in
- Elbow Degree:
- 90
- Gauge (metal):
- 26
- Height:
- 10
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 848605036334
- Vent Duct Shape:
- Square
- Width:
- 10