This product requires certification to purchase.

10 x 10 x 10 in. Duct Square-To-Round

10 x 10 x 10 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB2610PGS
  • Item #4040425
  • Manufacturer Part #8457.101010-26
4.6 out of 5 Customer Rating

10 x 10 x 10 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB2610PGS
  • Item #4040425
  • Manufacturer Part #8457.101010-26
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Marietta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
10 in
Duct Size:
10 in x 10 in x 10 in
Gauge (metal):
26 ga
Height:
4 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
10 in