This product requires certification to purchase.

10 x 10 x 48 in. Galvanized Steel Rectangular Duct Pipe

10 x 10 x 48 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD1010P
  • Item #3798658
  • Manufacturer Part #DT02101048
4.3 out of 5 Customer Rating

10 x 10 x 48 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHMTD1010P
  • Item #3798658
  • Manufacturer Part #DT02101048
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
28 ga
Height
10 in
Length
48 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov