This product requires certification to purchase.

10 x 10 x 6 in. Duct Square-To-Round

10 x 10 x 6 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB261010UPGS
  • Item #4040205
  • Manufacturer Part #8457.101006-26
3.2 out of 5 Customer Rating

10 x 10 x 6 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB261010UPGS
  • Item #4040205
  • Manufacturer Part #8457.101006-26
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
6
Duct Size:
10 in x 10 in x 6 in
Gauge (metal):
26
Height:
4
Length:
10
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
10