This product requires certification to purchase.

10 x 10 x 6 in. Reducing Schedule 10 316 Stainless Steel Tee

10 x 10 x 6 in. Reducing Schedule 10 316 Stainless Steel Tee

  • Fast #
  • Part #IS16LWT1010U
  • Item #4289291
  • Manufacturer Part #IS16LWT1010U
5 out of 5 Customer Rating

10 x 10 x 6 in. Reducing Schedule 10 316 Stainless Steel Tee

  • Fast #
  • Part #IS16LWT1010U
  • Item #4289291
  • Manufacturer Part #IS16LWT1010U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 10 in x 6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-403 Grade WP
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No