10 x 10 x 7 in. Duct Square-To-Round
10 x 10 x 7 in. Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 7 in
- Duct Size:
- 10 in x 10 in x 7 in
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 10 in