This product requires certification to purchase.

10 x 10 x 8 in. Duct Square-To-Round

10 x 10 x 8 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB261010XPGS
  • Item #4041373
  • Manufacturer Part #8457.101008-26
4.9 out of 5 Customer Rating

10 x 10 x 8 in. Duct Square-To-Round

  • Fast #
  • Part #SHMCB261010XPGS
  • Item #4041373
  • Manufacturer Part #8457.101008-26
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Diameter:
8
Duct Size:
10 in x 10 in x 8 in
Gauge (metal):
26
Height:
4
Length:
10
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square to Round
Width:
10