This product requires certification to purchase.

10 x 12 in. Cardboard Bin Box in White (Pack of 25)

10 x 12 in. Cardboard Bin Box in White (Pack of 25)

  • Fast #
  • Part #L661754
  • Item #7262051
  • Manufacturer Part #661754
5 out of 5 Customer Rating
Brand image

10 x 12 in. Cardboard Bin Box in White (Pack of 25)

  • Fast #
  • Part #L661754
  • Item #7262051
  • Manufacturer Part #661754
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Easily fits on shelves for great storage for parts
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
12
Material:
Cardboard
Package Quantity:
Pack of 25
Product Type:
Cardboard Box
Width:
10