10 x 18 in. Galvanized Trunk Duct Start Collar
10 x 18 in. Galvanized Trunk Duct Start Collar
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized
Documents
Specifications
- Height:
- 10 in
- Length:
- 6 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 18 in