This product requires certification to purchase.

10 x 18 in. 26 ga 90 Degree Duct Elbow

10 x 18 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9V1810
  • Item #3798686
  • Manufacturer Part #DX211018
5 out of 5 Customer Rating

10 x 18 in. 26 ga 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9V1810
  • Item #3798686
  • Manufacturer Part #DX211018
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Duct Elbow Type:
Vertical
Duct Size:
10 in x 18 in
Elbow Degree:
90°
Gauge (metal):
26 ga
Height:
18 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in