This product requires certification to purchase.

10 x 2-1/4 in. 90 Degree Duct Elbow

10 x 2-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9V21410
  • Item #3409212
  • Manufacturer Part #SX210210
3.8 out of 5 Customer Rating

10 x 2-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9V21410
  • Item #3409212
  • Manufacturer Part #SX210210
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall stack vertical elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Elbow Type:
Vertical
Duct Size:
10 in x 2-1/4 in
Elbow Degree:
90°
Height:
2-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10 in