10 x 2-1/4 x 6 in. Duct Square-To-Round
10 x 2-1/4 x 6 in. Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Duct Size:
- 10 in x 2-1/4 in x 6 in
- Gauge (metal):
- 26 ga
- Height:
- 18 in
- Length:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 2-1/4 in