10 x 24 in. Trunk Straight Collar
10 x 24 in. Trunk Straight Collar
Product Details
Product Details
- Rectangular start collar
- Tabbed plenum side with slip and drive duct side
- Galvanized steel, riveted construction
- Slips attached
Documents
Specifications
- Height:
- 4
- Length:
- 10
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 24