This product requires certification to purchase.

10 x 25 in. 16 in. 26 ga Galvanized Steel Return Air Drop

10 x 25 in. 16 in. 26 ga Galvanized Steel Return Air Drop

  • Fast #
  • Part #SHMRAB25102516
  • Item #3408909
  • Manufacturer Part #CA1225102516
4 out of 5 Customer Rating

10 x 25 in. 16 in. 26 ga Galvanized Steel Return Air Drop

  • Fast #
  • Part #SHMRAB25102516
  • Item #3408909
  • Manufacturer Part #CA1225102516
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Return air boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
25 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
16 in