This product requires certification to purchase.

10 x 4 in. Hub PVC SDR 40 Cross Tee

10 x 4 in. Hub PVC SDR 40 Cross Tee

  • Fast #
  • Part #PDWVFCT10P
  • Item #4717966
  • Manufacturer Part #PVC 00410 1850
4.7 out of 5 Customer Rating

10 x 4 in. Hub PVC SDR 40 Cross Tee

  • Fast #
  • Part #PDWVFCT10P
  • Item #4717966
  • Manufacturer Part #PVC 00410 1850
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
  • Requires Certification

Specifications

ASTM:
ASTM D 1784, ASTM D 2665, ASTM D 3311
Application:
DWV Systems
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
4 in
Fitting Size 3:
10 in
Fitting Size 4:
4 in
Fitting Sizes:
10 in x 4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942122578