This product requires certification to purchase.

10 x 5 in. 28 ga Duct Connector

10 x 5 in. 28 ga Duct Connector

  • Fast #
  • Part #SHMDC2810
  • Item #4041498
  • Manufacturer Part #T5111SS/4FTAF
3.7 out of 5 Customer Rating

10 x 5 in. 28 ga Duct Connector

  • Fast #
  • Part #SHMDC2810
  • Item #4041498
  • Manufacturer Part #T5111SS/4FTAF
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Gauge (metal):
28 ga
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230180096
Width:
5 in