This product requires certification to purchase.

10 x 5 in. 28 ga Starting Collar Damper Holes

You last purchased this on
 

10 x 5 in. 28 ga Starting Collar Damper Holes

  • Fast #
  • Part #SHMSC28H10S
  • Item #4042323
  • Manufacturer Part #2000.10.28
3.5 out of 5 Customer Rating
You last purchased this on
 

10 x 5 in. 28 ga Starting Collar Damper Holes

  • Fast #
  • Part #SHMSC28H10S
  • Item #4042323
  • Manufacturer Part #2000.10.28
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
10 in
Gauge (metal):
28 ga
Length:
5 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov