10 x 5 x 4 in. PH2 Grade 3.5 Extension with Paint
10 x 5 x 4 in. PH2 Grade 3.5 Extension with Paint
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 10 x 5 x 4 in.
Specifications
- Diameter:
- 5
- Gauge (metal):
- 30
- Length:
- 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 4 in x 10 in
- Width:
- 4