10 x 6 in. IPS 200# DR 11 HDPE Swage Reducer
10 x 6 in. IPS 200# DR 11 HDPE Swage Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-1599, ASTM D-1598, ASTM D-638, ASTM D-2513, ASTM D-3261, ASTM D-3350, ASTM D-3035, ASTM F-714
- Brand Model Compatibility:
- PE3408 Pipe
- CSA Certified:
- Yes
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 10 in x 6 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11