This product requires certification to purchase.

10 x 6 in. PVC DWV Cleanout Tee (Without Plug)

10 x 6 in. PVC DWV Cleanout Tee (Without Plug)

  • Fast #
  • Part #PDWVFHCT10U
  • Item #4717956
  • Manufacturer Part #PVC 00445 1775
3.6 out of 5 Customer Rating

10 x 6 in. PVC DWV Cleanout Tee (Without Plug)

  • Fast #
  • Part #PDWVFHCT10U
  • Item #4717956
  • Manufacturer Part #PVC 00445 1775
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
  • Requires Certification
Dimensions & Measurements
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 6 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cleanout Tee
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942122899