This product requires certification to purchase.

10 x 6 in. Residential Supply Register in Silver Galvanized Steel

10 x 6 in. Residential Supply Register in Silver Galvanized Steel

  • Fast #
  • Part #SHMOSHU10W
  • Item #3081444
  • Manufacturer Part #OX1006107
3.1 out of 5 Customer Rating

10 x 6 in. Residential Supply Register in Silver Galvanized Steel

  • Fast #
  • Part #SHMOSHU10W
  • Item #3081444
  • Manufacturer Part #OX1006107
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval stackhead
  • Galvanized steel, riveted construction
  • Long throat to meet new high ceiling construction
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Silver
Diameter:
7
Height:
6
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10