This product requires certification to purchase.

10 x 6 x 5 in. Duct Square-To-Round

10 x 6 x 5 in. Duct Square-To-Round

  • Fast #
  • Part #SHMFB2610US
  • Item #3825236
  • Manufacturer Part #5478.100605-26
5 out of 5 Customer Rating

10 x 6 x 5 in. Duct Square-To-Round

  • Fast #
  • Part #SHMFB2610US
  • Item #3825236
  • Manufacturer Part #5478.100605-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Duct Size:
10 in x 6 in x 5 in
Gauge (metal):
26 ga
Height:
1-1/2 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
6 in