10 x 6 x 6 in. Duct Square-To-Round Ceiling Box
10 x 6 x 6 in. Duct Square-To-Round Ceiling Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceiling box top out
- Galvanized steel, riveted construction
- Long collar with bead for secure flex fitting
Documents
Specifications
- Diameter:
- 6
- Duct S-T-R Type:
- Ceiling Box
- Duct Size:
- 6 in
- Gauge (metal):
- 30
- Length:
- 10
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R4
- Vent Duct Shape:
- Square to Round
- Width:
- 6