This product requires certification to purchase.

10 x 6 x 6 in. PH2 Grade 3.5 Extension with Paint

10 x 6 x 6 in. PH2 Grade 3.5 Extension with Paint

  • Fast #
  • Part #SHMPH230PGS10UU35
  • Item #3825145
  • Manufacturer Part #8413.100606-35
4.5 out of 5 Customer Rating

10 x 6 x 6 in. PH2 Grade 3.5 Extension with Paint

  • Fast #
  • Part #SHMPH230PGS10UU35
  • Item #3825145
  • Manufacturer Part #8413.100606-35
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 10 x 6 x 6 in.
  • Requires Certification

Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
10 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
6 in