This product requires certification to purchase.

10 x 8 in. Funnel Pan Flange

10 x 8 in. Funnel Pan Flange

  • Fast #
  • Part #SHMFBX1010X
  • Item #3798689
  • Manufacturer Part #241P10108
5 out of 5 Customer Rating

10 x 8 in. Funnel Pan Flange

  • Fast #
  • Part #SHMFBX1010X
  • Item #3798689
  • Manufacturer Part #241P10108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes flange
  • One per box
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
8 in
Duct Size:
8 in
Gauge (metal):
30 ga
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
848605011577