10 x 8 in. Galvanized Duct Volume Damper
10 x 8 in. Galvanized Duct Volume Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High volume rectangular duct damper
- Galvanized steel
Documents
Specifications
- Diameter:
- 10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in