This product requires certification to purchase.

10 x 8 in. No Hub Cast Iron Reducing Wye

10 x 8 in. No Hub Cast Iron Reducing Wye

  • Fast #
  • Part #NHY1010X
  • Item #51518
  • Manufacturer Part #NH 00020 5600
5 out of 5 Customer Rating

10 x 8 in. No Hub Cast Iron Reducing Wye

  • Fast #
  • Part #NHY1010X
  • Item #51518
  • Manufacturer Part #NH 00020 5600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 13
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content, not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Size 3:
8 in
Fitting Sizes:
10 in x 10 in x 8 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
NH 20
NSF Certified:
Yes
Origin:
Domestic
UPC:
611942002337