This product requires certification to purchase.

10 x 8 in. Plain End Molded Plastic Reducer

10 x 8 in. Plain End Molded Plastic Reducer

  • Fast #
  • Part #PEI17BR10X
  • Item #1757270
  • Manufacturer Part #100634
5 out of 5 Customer Rating

10 x 8 in. Plain End Molded Plastic Reducer

  • Fast #
  • Part #PEI17BR10X
  • Item #1757270
  • Manufacturer Part #100634
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
10 in
Fitting Size 2
8 in
Fitting Sizes
10 in x 8 in
Pressure - Maximum
125 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Yellow
Fitting Type
Reducer
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 17
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ANSI
ANSI 14
ASTM
ASTM D-2513, ASTM D-3261
CSA Certified
CSA B137.4
FM Approved
No
NSF
NSF 61
NSF Certified
Yes