10 x 8 in. Plain End Schedule 10 Concentric 304L Stainless Steel Reducer
10 x 8 in. Plain End Schedule 10 Concentric 304L Stainless Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 78-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Corrosion resistant
- Domestic product
- Pickled and passivated
Documents
Specifications
- ASTM:
- ASTM A-774, ASTM A-403
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 10
- UL Listed:
- No