This product requires certification to purchase.

10 x 8 in. Schedule 10 Eccentric 304L Stainless Steel Reducer

10 x 8 in. Schedule 10 Eccentric 304L Stainless Steel Reducer

  • Fast #
  • Part #IS14LWER10XE
  • Item #4281876
  • Manufacturer Part #IS14LWER10XE
3.3 out of 5 Customer Rating

10 x 8 in. Schedule 10 Eccentric 304L Stainless Steel Reducer

  • Fast #
  • Part #IS14LWER10XE
  • Item #4281876
  • Manufacturer Part #IS14LWER10XE
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
10
Fitting Size 2:
8
Fitting Sizes:
10 in x 8 in
Fitting Type:
Eccentric Reducer, Reducer
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No