10 x 8 in. Spigot x Gasket 22 psi Surface PVC Reducer
10 x 8 in. Spigot x Gasket 22 psi Surface PVC Reducer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10
- Fitting Size 2:
- 8
- Fitting Sizes:
- 10 in x 8 in
- Fitting Type:
- Reducer
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 22 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov