10 x 8 x 8 in. Galvanized Steel Duct Wye Branch
10 x 8 x 8 in. Galvanized Steel Duct Wye Branch
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Diameter - Inside 1:
- 10 in
- Diameter - Inside 2:
- 8 in
- Gauge (metal):
- 28 ga
- Height:
- 16 in
- Length:
- 16 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 10 in