10 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe
10 x 8 x 96 in. Galvanized Steel Rectangular Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two piece design with slip and drive connection
- Galvanized steel
- Cross broke rectangular duct
- Manufacturer may vary based on your location
- Button lock longitudinal seam
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Height:
- 8 in
- Length:
- 96 in
- Material:
- Steel
- Width:
- 10 in