10.5 #22 DUCT SEALANT GREY
10.5 #22 DUCT SEALANT GREY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Water based duct sealant.
- UL 181 AM & BM Listed for use on all types of HVAC duct systems up to 12" wg.
- Formulated for indoor and outdoor use, freeze/thaw stable.
- Excellent adhesion and flexibility.
- High coverage rate at 80 sq. ft. per gal. Fast dry time.
- Meets all SMACNA Pressure and Sealing Classes.
Specifications
- Color Finish Name:
- Grey
- Type:
- PAS22TG