24 in. Towel Bar in Matte Black
Drea 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/16
- Collection:
- Drea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Metal
- Number of Bars:
- 1
- Projection:
- 2-15/16
- UPC:
- 781889921067