Small Premium Grain Leather Drive Glove
Road Hustler Small Premium Grain Leather Drive Glove
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Good balance between abrasion resistance, dexterity, durability and comfort
- Shirred elastic back, rolled leather hemmed and straight thumb pattern
Specifications
- Collection:
- Road Hustler
- Color Finish Name:
- Beige
- Glove Size:
- S
- Glove Type:
- Driver
- Length:
- 8-47/50 in
- Material:
- Grain Leather
- Thickness:
- 1.6 mm