10 Ton Commercial Packaged Heat Pump

You last purchased this on
 
Trane

Precedent™ 10 Ton Commercial Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Trane

Precedent™ 10 Ton Commercial Packaged Heat Pump

  • Fast #
  • Part #TWSC120H3R0B005D
  • Item #10079512
  • Manufacturer Part #WSC120H3R0B005D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1” throwaway filters provided on 3 - 5 ton units
  • 2” throwaway filters provided on 6 - 10 ton units
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Colored and numbered wiring
  • Anti-short cycle timer (Standard with ReliaTel™)
  • Belt drive motors (6 - 10 tons)
  • 1-year limited parts warranty
  • 5-year limited compressor warranty
  • Easy access low voltage terminal board (LTB)
  • Convertible airflow
  • Requires Certification

Specifications

Application:
Commercial
Coil Type:
Lanced
Collection:
Precedent™
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Length:
88-5/8 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Tonnage:
10 Ton
Volts:
230V