This product requires certification to purchase.

11 x 11 x 7 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

11 x 11 x 7 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU111107
  • Item #7460401
  • Manufacturer Part #BTU111107
4.9 out of 5 Customer Rating

11 x 11 x 7 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU111107
  • Item #7460401
  • Manufacturer Part #BTU111107
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Edge crush test: 32
  • Regular Slotted Carton (RSC)
  • Plain
  • Requires Certification

Specifications

Color Finish Name:
Kraft, Plain
Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
7 in
Length:
11 in
Material:
Paper
Material Type:
Kraft
Product Type:
Corrugated Box
Style:
RSC
Width:
11 in