11 x 11 x 8 in. Wall Vent in Silver Aluminum
11 x 11 x 8 in. Wall Vent in Silver Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Height:
- 11 in
- Length:
- 11 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- Width:
- 13 in