11 x 8-1/2 in. Magnetic Ticket Holder
11 x 8-1/2 in. Magnetic Ticket Holder
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Magnetic backing allows you to attach holder to any metal surface for added convenience
- Extra durability to allow the holder to hold up in even the roughest of environments
Specifications
- Color Finish Name:
- Clear
- Length:
- 11 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Ticket Holder
- Width:
- 8-1/2 in