This product requires certification to purchase.

1/2 X 1/2 X 3/8 Galvanized MI 150# Tee

1105R Series 1/2 X 1/2 X 3/8 Galvanized MI 150# Tee

  • Fast #
  • Part #GTDDC
  • Item #21510
  • Manufacturer Part #0311037006
4 out of 5 Customer Rating

1105R Series 1/2 X 1/2 X 3/8 Galvanized MI 150# Tee

  • Fast #
  • Part #GTDDC
  • Item #21510
  • Manufacturer Part #0311037006
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 35 Case: 140 Pallet: 5040
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Class 150 malleable iron reducing 45° lateral fitting
  • Manufactured and tested to ASC's strict quality standards
  • Conforms to ASME B16.3; unions conform to ASME B16.39
  • All elbows and tees 3/8" and larger are 100% gas tested at minimum 100 PSI
  • Available in black painted finish for interior dry installations
  • 45° lateral branch with reduced outlet
  • Reducing lateral eliminates need for separate reducer
  • Consistent dimensional quality for reliable flanged connections
  • Suitable for fire protection, water, and general piping applications
  • Broadest size range available in the industry from ASC Engineered Solutions
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/8 in
Fitting Sizes
1/2 in x 1/2 in x 3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Collection
1105R Series
Material
Malleable Iron
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.39, ASME B1.20.1
ASTM
ASTM A153
Origin
Domestic
Type
GTDDC
UPC
690291346057